Shop All Pin & Sleeve Connectors
Itt Cannon
CAB 3C 316S PIN PLUG
Mfr # CA06EW10SL3PB15
Zoro # G607173395
product price: $94.55
/ea
Free Shipping & Returns
$94.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specification MIL-DTL-5015 Type
- Connector Type Connector Circular
- Contact Style Pin
- Operating Voltage DC 700
- Connector Style Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA06EW10SL3PB15
- Zoro # G607173395
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 3#15S |
Details
Specification | MIL-DTL-5015 Type |
Connector Type | Connector Circular |
Contact Style | Pin |
Operating Voltage DC | 700 |
Connector Style | Plug |
Amperage Rating | 22A |
Insert Material | Neoprene |
Insert Arrangement | 10SL-3 |
No. of Contacts | 3 |
Operating Voltage AC V RMS Max | 500 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX Class 2 Transformer, 25 VA, Not Rated, Not Rated, 12V AC, 120V AC (PP-5152-3)
- BERGEN INDUSTRIES A/C Whip 3/4" x 6FT.8/2 Non-Metallic Li (BACWNM863)
- BALDOR-RELIANCE Baldor-Reliance Conduit Box Kit, Standard Size, 37CB5002A07SP, 213T-5T NEMA Frames (37CB5002A07SP)
- OMRON Relay Scket, Finger Safe, Octal, 11 Pin, 10A (PF113A-E)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 125V (HBL330C4W)
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL460CS1W)
- MARINCO Cls20Mb-B Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Wht (B) (CLS20MB-B)
- MARINCO Cls40Mb-A Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Blk (A) (CLS40MB-A)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL520C7W)
- MELTRIC 06-A0001 RECEPTACLE/ANGLE ADAPTER/BOX 45 DEGREE (06-A0001)
- MARINCO Cls40Fb-G Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Orng (G) (CLS40FB-G)
- Itt Cannon Pin & Sleeve Connectors