Shop All Pin & Sleeve Connectors
Itt Cannon
CAB 3C 316 PIN PLUG
Mfr # CA3106E10SL3PBF80A176
Zoro # G507173082
product price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Contacts 3
- Insert Material Neoprene
- Mounting Type Cable
- Contact Size 3#15S
- Operating Voltage DC 700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E10SL3PBF80A176
- Zoro # G507173082
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 3#15S |
Details
No. of Contacts | 3 |
Insert Material | Neoprene |
Mounting Type | Cable |
Operating Voltage DC | 700 |
Connector Style | Plug |
Contact Style | Pin |
Insert Arrangement | 10SL-3 |
Operating Voltage AC V RMS Max | 500 |
Amperage Rating | 22A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Tfp Exhaust Grilles, Fits 10", Lt (TEP10)
- EUCHNER Y-Distributor Connector, 24VDC (Y-DISTRIBUTOR)
- RACO Floor Box Cover, Round, 2 Gangs, 6-1/4 in W, 3/8 in H, Brass (RAC5500KIT)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 100ft, Gray, Series: 6200 (6203-30-00)
- ZORO SELECT Pin and Sleeve Connector, Blue, 5.0 HP (BRY460C9W)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- MARINCO Cls40Mb-C Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Red (C ) (CLS40MB-C)
- MARINCO Cls2Fb-C Cls Inline Single Pin (400A/600V) #6-#2 Awg Fem-Red (C ) (CLS2FB-C)
- HUBBELL Pin & Slve Conn, 60A, 4P, 4W, 600VAC/250VDC (VPR6455)
- HUBBELL Pin and Sleeve Connector, 63A, 240/415V (HBL560C6W)
- MARINCO Cls40Fb-B Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Wht (B) (CLS40FB-B)
- Itt Cannon Pin & Sleeve Connectors