Shop All Cable Connectors
Itt Cannon
CAB 37C 3716 TBF
Mfr # TBF2821PSB05
Zoro # G407669562
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Thru-Bulkhead
- No. of Contacts 37
- Insert Arrangement 28-21
- Amperage Rating 22A
- Insert Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # TBF2821PSB05
- Zoro # G407669562
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 37#15 |
Details
Mounting Type | Thru-Bulkhead |
No. of Contacts | 37 |
Insert Arrangement | 28-21 |
Amperage Rating | 22A |
Insert Material | Neoprene |
Operating Voltage DC | 700 |
Connector Style | Receptacle |
Contact Style | Pin |
Operating Voltage AC V RMS Max | 500 |
Termination Method | Solder |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Plug 2P 3W 125VAC L5-20P BK/WT (HBL2311)
- HOFFMAN IEC Combo Str, 2.5 - 4 A, 120V Coil, 4X Enc (VS-CE0204HPT)
- BLACKBURN Mechanical Conn, Lug, 350 kcmil to 6 AWG (ADR35)
- KILLARK Conduit Outlet Body, 2 In. (OLB-6)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Accessories (LNM40BPK100)
- IFM Wireable M12 connector (EVC817)
- BELL OUTDOOR Closure Plugs 1 Npt Gray..Bag Of 4.. (5271-0)
- PCTEL & MAXRAD PCTEL & Maxrad TC 0.75 in. Nmo Style Trunk Mount with 17 ft. Rg58U Coaxial Cable & Crimp On TNC Connector (TC)
- IFM Wireable M12 connector (E18165)
- KLEIN TOOLS Universal F Compression Connectors RG59 10-Pack (VDV812-615)
- Itt Cannon Cord Grips