Shop All Pin & Sleeve Connectors
Itt Cannon
CAB 2C 216S SKT PLUG
Mfr # CA3106E10SL4SB15F0
Zoro # G307164075
product price: $85.19
/ea
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Style Pin
- No. of Contacts 2
- Connector Style Plug
- Contact Size 2#15S
- Amperage Rating 22A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E10SL4SB15F0
- Zoro # G307164075
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 2#15S |
Details
Contact Style | Pin |
No. of Contacts | 2 |
Connector Style | Plug |
Amperage Rating | 22A |
Insert Material | Neoprene |
Operating Voltage AC V RMS Max | 500 |
Mounting Type | Cable |
Operating Voltage DC | 700 |
Insert Arrangement | 10SL-4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLCO Bar Joist Sway Brace Attachment (825)
- SOUTH MAIN HARDWARE 8-in Double Loop 50-lb, Black, 100 Speciality Tie (222063)
- INTERMATIC Timer, Digital, 120V, 15A, Plug In (HB880R)
- LEVITON Decora 4-Gang Smooth Plastic Rocker Decorator Wall Plate, White (005-80412-00W)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 30 A, 277/480 VAC (BRY530C7W)
- MARINCO Cls20Fb-A Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Blk (A) (CLS20FB-A)
- MARINCO Cls20Mb-B Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Wht (B) (CLS20MB-B)
- MARINCO Cls40Mb-C Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Red (C ) (CLS40MB-C)
- MARINCO Cdmm-A Marinco Cl/Cls/Clm Male To Male Coupler (M-M) - Black (A) (CDMM-A)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL420C7W)
- AMPHENOL ER 14C 1416 PIN PLUG (AIT62027PYS)
- Itt Cannon Pin & Sleeve Connectors