Shop All Pin & Sleeve Connectors
Itt Cannon
CAB 2C 216S PIN RECP
Mfr # CA3100E10SL4PB03
Zoro # G807173683
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Crimp Wire Gauge 0,75-1,50 mm2
- Contact Material Copper Alloy
- Operating Voltage AC V RMS Max 500
- Amperage Rating 22A
- Contacts Supplied Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3100E10SL4PB03
- Zoro # G807173683
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 2#15S |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Occupancy Sensor, PIR, 900 sq ft, White (MSCL-OP153M-WH)
- BLUE SEA SYSTEMS Blue Sea 2408 Terminal Block 20AMP - 8 Circuit (2408)
- SUPERIOR ELECTRIC 9 Feet 16 AWG SJO 3 Wire 125 Volt NEMA 5-15P Electrical Cord (EC163)
- CAROL 18 AWG 2 Conductor Solid Multi-Conductor Cable 1000 ft. GY (E1030S.30.10)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 600V (HBL460C5W)
- MARINCO Cls2Fb-C Cls Inline Single Pin (400A/600V) #6-#2 Awg Fem-Red (C ) (CLS2FB-C)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL360C6W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 480V (HBL530C7W)
- APPLETON ELECTRIC Connector, 30A, 4P, 3W, Coppr-Free Alum, 600V (ARC3034BC)
- HUBBELL Pin & Slve Conn, 30A, 4P, 4W, 600VAC/250VDC (VPR3455)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 125V (HBL320C4W)
- Itt Cannon Pin & Sleeve Connectors