Shop All Pin & Sleeve Connectors
Itt Cannon
CAB 2C 216S PIN RECP
Mfr # CA01COME10SL4PB
Zoro # G207173993
product price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Arrangement 10SL-4
- Mounting Type In-line Cable
- Amperage Rating 22A
- Insert Material Neoprene
- Termination Method Solder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA01COME10SL4PB
- Zoro # G207173993
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 2#15S |
Details
Insert Arrangement | 10SL-4 |
Mounting Type | In-line Cable |
Amperage Rating | 22A |
Insert Material | Neoprene |
Termination Method | Solder |
Operating Voltage AC V RMS Max | 500 |
Operating Voltage DC | 700 |
No. of Contacts | 2 |
Contact Style | Pin |
Connector Style | Receptacle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (TR-50222-12)
- ZORO SELECT Flat Indicator Light, White, 12VDC (24M064)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" Right Angle Flag Connectors 1 12PK (67038)
- HONEYWELL T6031A1136 Temp Control -30/90F (T6031A1136)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 208V (HBL520C9W)
- MARINCO Cls40Mrsb-E Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Grn (E) (CLS40MRSB-E)
- MARINCO Cdmm-A Marinco Cl/Cls/Clm Male To Male Coupler (M-M) - Black (A) (CDMM-A)
- MARINCO Clm2F-E Clm Inline Single Pin (150A/600V) #8-#2 Awg Fem-Grn (E) (CLM2F-E)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL420C9W)
- MARINCO Cls40Frsb-D Cls Series Mnt (400A/600V) 1.125" Stud; Female-Blue (D) (CLS40FRSB-D)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- Itt Cannon Pin & Sleeve Devices