Shop All Pin & Sleeve Connectors
Itt Cannon
CAB 2C 216 SKT PLUG
Mfr # CA3106E10SL4SB15F42
Zoro # G607164140
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Style Pin
- No. of Contacts 2
- Mounting Type Cable
- Insert Arrangement 10SL-4
- Operating Voltage AC V RMS Max 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3106E10SL4SB15F42
- Zoro # G607164140
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 2#15S |
Details
Contact Style | Pin |
No. of Contacts | 2 |
Mounting Type | Cable |
Insert Arrangement | 10SL-4 |
Operating Voltage AC V RMS Max | 500 |
Amperage Rating | 22A |
Insert Material | Neoprene |
Connector Style | Plug |
Operating Voltage DC | 700 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Rockr (DS320I)
- SOUTHWIRE 12 AWG 3 Conductor Stranded Metal Clad Lite Whip 600VAC (55294001)
- POWER FIRST 25 ft. 12/3 3-Outlet Lighted Extension Cord SJTW (1XUR1)
- WIEGMANN Back Panel, NOVAL Accessory, Aluminum (HW-MP1210A)
- APPLETON ELECTRIC Connector, 30A, 4P, 3W, Coppr-Free Alum, 600V (ARC3034BC)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 208V (HBL5100C9W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL320C6W)
- AMPHENOL ER 4C 412 PIN RECP (MS3102A1810P)
- ZORO SELECT Pin and Sleeve Connector, Blue, 5.0 HP (BRY460C9W)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL4100C12W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 208V (HBL530C9W)
- Itt Cannon Pin & Sleeve Devices