Shop All Pin & Sleeve Connectors
Itt Cannon
CAB 17C 1716 PIN PLUG
Mfr # CA3106F2029PWBF80
Zoro # G607173159
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Termination Method Crimp
- Sealing IP67
- Insert Arrangement 20-29
- Contact Style Pin
- Contacts Supplied Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3106F2029PWBF80
- Zoro # G607173159
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 1#0 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Wall Phone Outlet Jack, Stainless Steel, 8-Position, 8-Conductor (AT630B-8)
- EATON Ovrload Rely, 0.33 to 1.65A, Electronic, 3P (XTOE1P6BGS)
- APC UPS System, 10000 VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT10KRMXLT)
- COXREELS 30 ft. 16 Spring Driven Cord Reel (PC10-3016-A-BXC)
- MARINCO Cll3Rn-F Marinco Brown Cam Cover (CLL3RN-F)
- HUBBELL Pin and Sleeve Connector, 100A, 600VAC (HBL4100CS2W)
- MARINCO Cls20Fb-A Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Blk (A) (CLS20FB-A)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 30/32 A, 3 Phase 200-250 VAC (BRY430C9W)
- MARINCO Cls40Mrsb-C Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Red (C ) (CLS40MRSB-C)
- MARINCO Cll3Rn-B Marinco White Cam Cover (CLL3RN-B)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL560C7W)
- Itt Cannon Pin & Sleeve Devices