Shop All Pin & Sleeve Connectors
Itt Cannon
CAB 17C 1716 PIN PLUG
Mfr # CA3106F2029PBF80
Zoro # G607173227
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sealing IP67
- Specification VG95234
- Grommet & Seals Material Polychloroprene
- Amperage Rating 22A
- Connector Style Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3106F2029PBF80
- Zoro # G607173227
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 1#0 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Support Clip, Ivory, Steel, Clips (HBL5703IV)
- SCHNEIDER ELECTRIC Complete body contact assembly for joystick controller, Harmony XB4, contact block with body fixing collar, 2NO (ZD4PA103)
- KNIPEX End Ferrules, 10 AWG (6.0mm2) Lo, PK100 (97 99 356)
- KABLE KONTROL Zip Ties - 8in Long - 100 Pc Pk - Fluorescent Orange - Nylon - 50 Lbs Tensile Strength (CT508FL-OR-100)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL3100C6W)
- MARINCO Cls40Frsb-D Cls Series Mnt (400A/600V) 1.125" Stud; Female-Blue (D) (CLS40FRSB-D)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL430C9W)
- MARINCO Cll3Rn-E Marinco Green Cam Cover (CLL3RN-E)
- MELTRIC 06-A3001 CONNECTOR (06-A3001)
- MARINCO Cll3Rn-D Marinco Blue Cam Cover (CLL3RN-D)
- MARINCO Cls20Mb-E Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Grn (E) (CLS20MB-E)
- Itt Cannon Pin & Sleeve Connectors