Shop All Pin & Sleeve Connectors
Itt Cannon
CAB 17C 1716 PIN PLUG
Mfr # CA3106E2029PBF80F0
Zoro # G907173101
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Material Neoprene
- Specification MIL-DTL-5015 Type
- Operating Voltage AC V RMS Max 500
- Connector Type Connector Circular
- Contact Style Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E2029PBF80F0
- Zoro # G907173101
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 1#0 |
Details
Insert Material | Neoprene |
Specification | MIL-DTL-5015 Type |
Operating Voltage AC V RMS Max | 500 |
Connector Type | Connector Circular |
Contact Style | Pin |
Operating Voltage DC | 700 |
Amperage Rating | 22A |
Connector Style | Plug |
Insert Arrangement | 20-29 |
No. of Contacts | 17 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Cable Carrier, Med, Open, OW4.57In / 116mm (27-10-063-0-4)
- PANDUIT Cable Tie, Lh, 14.5in, Hs Bl, PK250 (PLT4H-TL30)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (14DUE32AF)
- HAMMOND Eclipse Inner Panel, Fits Encl. 72 x 36, Steel/Wht (EP7236)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL420C9W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL320C7W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 600V (HBL460C5W)
- MARINCO Cll3Rn-F Marinco Brown Cam Cover (CLL3RN-F)
- AMPHENOL ER 5C 516S PIN PLUG (MS3106A14S5P)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL4100C12W)
- APPLETON ELECTRIC Connector, 30A, 4P, 4W, Coppr-Free Alum, 600V (ARC3044BC)
- Itt Cannon Pin & Sleeve Connectors