Shop All Pin & Sleeve Connectors
Itt Cannon
CAB 17C 1716 PIN PLUG
Mfr # CA3106E2029PB01F42
Zoro # G007173070
product price: $51.95
/ea
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Contacts 17
- Contact Size 1#0
- Mounting Type Cable
- Insert Arrangement 20-29
- Amperage Rating 22A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E2029PB01F42
- Zoro # G007173070
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 1#0 |
Details
No. of Contacts | 17 |
Mounting Type | Cable |
Insert Arrangement | 20-29 |
Amperage Rating | 22A |
Insert Material | Neoprene |
Contact Style | Pin |
Operating Voltage DC | 700 |
Operating Voltage AC V RMS Max | 500 |
Connector Style | Plug |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Disconnect switch, TeSys VLS, protruding rotary handle, hole mounting, 65x65mm, red handle, 5mm shaft, defeatable (VLSH2H5RD)
- 3M Connector Insulators, 0.82in ID, Black, 8in (8424-8)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97102)
- NVENT HOFFMAN Continuous Hinge with Clamps LP, Type 12, 12.00x24.00x6.00, Steel (A122406LP)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 125V (HBL330C4W)
- MARINCO Cls20Fb-B Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Wht (B) (CLS20FB-B)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- MARINCO Cls40Mb-C Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Red (C ) (CLS40MB-C)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL360C7W)
- MARINCO Cls40Mb-B Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Wht (B) (CLS40MB-B)
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL460CS2W)
- Itt Cannon Pin & Sleeve Connectors