Shop All Pin & Sleeve Connectors
Itt Cannon
CAB 17C 1716 PIN PLUG
Mfr # CA3106E2029PB01
Zoro # G407173113
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Style Pin
- Connector Type Connector Circular
- Insert Arrangement 20-29
- Operating Voltage AC V RMS Max 500
- Contact Size 1#0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E2029PB01
- Zoro # G407173113
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 1#0 |
Details
Contact Style | Pin |
Connector Type | Connector Circular |
Insert Arrangement | 20-29 |
Operating Voltage AC V RMS Max | 500 |
Insert Material | Neoprene |
Specification | MIL-DTL-5015 Type |
No. of Contacts | 17 |
Amperage Rating | 22A |
Connector Style | Plug |
Operating Voltage DC | 700 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Holder, 22 mm, Black/Silver (3SU1550-0AA10-0AA0)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 350A, 300V AC, Non-Indicating (JLLN350)
- ALLEN BRADLEY DIGITAL SER D INPUT MODULE (1734-IB4)
- PANDUIT Outside Corner, Off White, PVC, Corners (T70OCIW)
- MARINCO Cls2Fb-A Cls Inline Single Pin (400A/600V) #6-#2 Awg Fem-Blk (A) (CLS2FB-A)
- MARINCO Cls40Mrsb-A Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Blk (A) (CLS40MRSB-A)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- MARINCO Cls2Fb-D Cls Inline Single Pin (400A/600V) #6-#2 Awg Fem-Blue (D) (CLS2FB-D)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 30/32 A, 3 Phase 200-250 VAC (BRY430C9W)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106E14S6S)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 480V (HBL430C7W)
- Itt Cannon Pin & Sleeve Connectors