Shop All Pin & Sleeve Connectors
Itt Cannon
CAB 14C 1416 PIN PLUG RTANG
Mfr # CA3108E2027PXBF80
Zoro # G507173396
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amperage Rating 22A
- Connector Style Plug
- Specification MIL-DTL-5015 Type
- No. of Contacts 14
- Connector Type Connector Circular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3108E2027PXBF80
- Zoro # G507173396
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 1#0 |
Details
Amperage Rating | 22A |
Connector Style | Plug |
Specification | MIL-DTL-5015 Type |
No. of Contacts | 14 |
Connector Type | Connector Circular |
Contact Style | Pin |
Insert Arrangement | 20-27 |
Insert Material | Neoprene |
Operating Voltage DC | 700 |
Operating Voltage AC V RMS Max | 500 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Magnetic Coil, 230-240V, NEMA Sz 2 (15D22G003)
- EATON Photoelectric Sensor, Rectangl, Reflective (1450E-6547)
- REMINGTON INDUSTRIES 28 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Black, 0.0126" Diameter, UL1007, 300 Volts (28UL1007STRBLA25)
- PANDUIT 14.2" L Miniature Cable Tie NAT PK 1000 (BT4M-M)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL420C12W)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL4100C12W)
- MELTRIC 06-A1001 PLUG (06-A1001)
- MARINCO Cls40Mb-D Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Blue (D) (CLS40MB-D)
- MARINCO Cls40Frsb-D Cls Series Mnt (400A/600V) 1.125" Stud; Female-Blue (D) (CLS40FRSB-D)
- MARINCO Cls2Fb-D Cls Inline Single Pin (400A/600V) #6-#2 Awg Fem-Blue (D) (CLS2FB-D)
- HUBBELL Pin and Sleeve Connector, 100A, 600VAC (HBL4100CS2W)
- Itt Cannon Pin & Sleeve Connectors