Shop All Pin & Sleeve Connectors
Itt Cannon
CAB 14C 1416 PIN PLUG
Mfr # CA3106E2027PBF80F0
Zoro # G307173350
product price: $92.95
/ea
Free Shipping & Returns
$92.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Contacts 14
- Connector Style Plug
- Operating Voltage DC 700
- Insert Material Neoprene
- Mounting Type Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E2027PBF80F0
- Zoro # G307173350
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 1#0 |
Details
No. of Contacts | 14 |
Connector Style | Plug |
Operating Voltage DC | 700 |
Insert Material | Neoprene |
Mounting Type | Cable |
Contact Style | Pin |
Operating Voltage AC V RMS Max | 500 |
Insert Arrangement | 20-27 |
Amperage Rating | 22A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Cable Tie, Heavy Duty, Black, 24.6", 1, PK50 (83-6120)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-WR1)
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 0.1 sec. (TR-51621-05)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (11599801)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- HUBBELL Pin and Sleeve Connector, 30A, 600VAC (HBL430CS1W)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 208V (HBL520C9W)
- MARINCO Cls40Fb-C Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Red (C ) (CLS40FB-C)
- MARINCO Clm2F-E Clm Inline Single Pin (150A/600V) #8-#2 Awg Fem-Grn (E) (CLM2F-E)
- MARINCO Cls40Mb-A Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Blk (A) (CLS40MB-A)
- Itt Cannon Pin & Sleeve Connectors