Shop All Pin & Sleeve Connectors
Itt Cannon
CAB 14C 1416 PIN PLUG
Mfr # CA3106E2027PB01
Zoro # G007173292
product price: $99.79
/ea
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Size 1#0
- Operating Voltage DC 700
- Mounting Type Cable
- Contact Style Pin
- Insert Arrangement 20-27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E2027PB01
- Zoro # G007173292
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 1#0 |
Details
Operating Voltage DC | 700 |
Mounting Type | Cable |
Contact Style | Pin |
Insert Arrangement | 20-27 |
Amperage Rating | 22A |
Insert Material | Neoprene |
Connector Style | Plug |
Operating Voltage AC V RMS Max | 500 |
No. of Contacts | 14 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 28 AWG, 25' Length, 0.0126" Diameter, Silver (28N8025)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, LR (ERLR50)
- SIEMENS Soft Starter (3RW3038-1BB04)
- LOGO Stabilized Power Supply, 100/240V AC, 24V DC, 14.4W, 0.6A, DIN Rail (6EP33306SB000AY0)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 208V (HBL5100C9W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 600V (HBL430C5W)
- MARINCO Cll3Rn-F Marinco Brown Cam Cover (CLL3RN-F)
- MELTRIC 06-A1001 PLUG (06-A1001)
- MARINCO Cls20Mb-C Cl Srs Inline Sngl Pin (400A/600V) #2-2/0 Awg Male-Red (C ) (CLS20MB-C)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL330C6W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 125V (HBL330C4W)
- Itt Cannon Pin & Sleeve Devices