Shop All Pin & Sleeve Connectors
Itt Cannon
CAB 10C 1016 PIN RECP
Mfr # CA3102E1824PBF80A176
Zoro # G507174034
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amperage Rating 22A
- Specification MIL-DTL-5015 Type
- Operating Voltage AC V RMS Max 500
- No. of Contacts 10
- Connector Type Connector Circular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3102E1824PBF80A176
- Zoro # G507174034
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 10#15 |
Details
Amperage Rating | 22A |
Specification | MIL-DTL-5015 Type |
Operating Voltage AC V RMS Max | 500 |
No. of Contacts | 10 |
Connector Type | Connector Circular |
Insert Arrangement | 18-1 |
Operating Voltage DC | 700 |
Connector Style | Receptacle |
Insert Material | Neoprene |
Contact Style | Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND HOME SYSTEMS Legrand Radiant 0-10V LED & Fluorescent Dimmer, White (RH4FBL3PW)
- VAST Springless Nut, 1/4"-20"X1/4" 316SS, PK25 (V220 1/4S2-25)
- THOMAS Electrical Box, Outlet Box, PVC (6075022)
- REMKE Conduit Hub, Die Cast Zinc, 1-1/4" NPT (WH-4)
- MARINCO Cls2Fb-A Cls Inline Single Pin (400A/600V) #6-#2 Awg Fem-Blk (A) (CLS2FB-A)
- MARINCO Cls20Fb-A Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Blk (A) (CLS20FB-A)
- HUBBELL Pin & Slve Conn, 60A, 4P, 4W, 600VAC/250VDC (VPR6455)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL430C12W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 600V (HBL430C5W)
- MELTRIC 06-A1001 PLUG (06-A1001)
- Itt Cannon Pin & Sleeve Devices