Shop All Pin & Sleeve Connectors
Itt Cannon
CAB 10C 1016 PIN PLUG
Mfr # CA3106E181PWB01
Zoro # G907173453
product price: $90.89
/ea
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Contacts 10
- Operating Voltage AC V RMS Max 500
- Insert Material Neoprene
- Insert Arrangement 18-1
- Contact Style Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E181PWB01
- Zoro # G907173453
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 10#15 |
Details
No. of Contacts | 10 |
Operating Voltage AC V RMS Max | 500 |
Insert Material | Neoprene |
Insert Arrangement | 18-1 |
Contact Style | Pin |
Mounting Type | Cable |
Connector Style | Plug |
Amperage Rating | 22A |
Operating Voltage DC | 700 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Mechanical Jack, 3000 lb., Side Wind (841430GT)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 163mm (E32-D61S)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 1.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (AGC-1-1/2-R)
- SQUARE D Load Center Cover, Flush Mount, 125 A, 22.13 in L, 15.44 in W, Non-Vented, 24 Spaces, NEMA 1 (QOC24UF)
- AMPHENOL ER 17C 1716 PIN RECP (MS3102A2029P)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL360C6W)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- HUBBELL Pin and Sleeve Connector, 100A, 125/250V (M4100C12R)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL520C7W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 125V (HBL360C4W)
- MARINCO Cls40Frsb-D Cls Series Mnt (400A/600V) 1.125" Stud; Female-Blue (D) (CLS40FRSB-D)
- Itt Cannon Pin & Sleeve Devices