Shop All Pin & Sleeve Connectors
Itt Cannon
CAB 10C 1016 PIN PLUG
Mfr # CA3106E181PBF80A176
Zoro # G707173431
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Style Plug
- Operating Voltage DC 700
- Amperage Rating 22A
- Insert Material Neoprene
- Connector Type Connector Circular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E181PBF80A176
- Zoro # G707173431
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 10#15 |
Details
Connector Style | Plug |
Operating Voltage DC | 700 |
Amperage Rating | 22A |
Insert Material | Neoprene |
Connector Type | Connector Circular |
Contact Style | Pin |
Operating Voltage AC V RMS Max | 500 |
Insert Arrangement | 18-1 |
Specification | MIL-DTL-5015 Type |
No. of Contacts | 10 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 22 AWG 2 Conductor CMG Communication Cable, 300V, Unshielded, 100 ft Length (CMG2202-100)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0062 Diameter, Brown, 100 ft Length (22UL1007TPCBRO100)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, White (GFRTW15W)
- EATON BUSSMANN Semiconductor Fuse, FWX-A14F Series, 30A, Fast-Acting, 250V AC, Cylindrical (FWX-30A14F)
- MARINCO Cls20Mb-B Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Wht (B) (CLS20MB-B)
- APPLETON ELECTRIC Connector, 30A, 4P, 3W, Coppr-Free Alum, 600V (ARC3034BC)
- MARINCO Cll3Rn-E Marinco Green Cam Cover (CLL3RN-E)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 208V (HBL530C9W)
- MARINCO Cls20Mb-C Cl Srs Inline Sngl Pin (400A/600V) #2-2/0 Awg Male-Red (C ) (CLS20MB-C)
- HUBBELL Pin & Slve Conn, 60A, 4P, 4W, 600VAC/250VDC (VPR6455)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 30/32 A, 3 Phase 200-250 VAC (BRY430C9W)
- Itt Cannon Pin & Sleeve Connectors