Shop All Pin & Sleeve Connectors
Itt Cannon
CAB 10C 1016 PIN PLUG
Mfr # CA3106E181PB14
Zoro # G307173251
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Material Neoprene
- Specification MIL-DTL-5015 Type
- Contact Size 10#15
- Operating Voltage DC 700
- Amperage Rating 22A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3106E181PB14
- Zoro # G307173251
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 10#15 |
Details
Insert Material | Neoprene |
Specification | MIL-DTL-5015 Type |
Operating Voltage DC | 700 |
Amperage Rating | 22A |
No. of Contacts | 10 |
Contact Style | Pin |
Insert Arrangement | 18-1 |
Connector Style | Plug |
Operating Voltage AC V RMS Max | 500 |
Connector Type | Connector Circular |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING Corning 10 x 10 in. PC-620D Digital Stirring Hot Plate KIT, (6795-620KIT)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (RXM4AB2B7)
- POWER FIRST Coax Conn, F-Type, RG6 Reg/Tri/Quad, PK10 (4LWY3)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 10' Long - Green (HS365-S10-GREEN)
- AMPHENOL CC CAD OD GLAND SZ 2022 (MS305712A)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 208V (HBL520C9W)
- HUBBELL Ac Marine Connector (M5200CS1R)
- MARINCO Cls40Mrsb-B Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Wht (B) (CLS40MRSB-B)
- AMPHENOL ER 3C 316S PIN RECP (MS3102A10SL3P)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 480V (HBL4100C7W)
- MARINCO Clm2F-B Clm Inline Single Pin (150A/600V) #8-#2 Awg Fem-Wht (B) (CLM2F-B)
- Itt Cannon Pin & Sleeve Connectors