Shop All Cable Connectors
Itt Cannon
CA3108E3610SBF80A176F85
Mfr # CA3108E3610SBF80A176F85
Zoro # G707670039
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Material Neoprene
- Contact Size 48#15
- Connector Style Plug
- Operating Voltage DC 700
- Insert Arrangement 36-10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3108E3610SBF80A176F85
- Zoro # G707670039
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 48#15 |
Details
Insert Material | Neoprene |
Connector Style | Plug |
Operating Voltage DC | 700 |
Insert Arrangement | 36-10 |
Amperage Rating | 22A |
Contact Style | Pin |
Mounting Type | Cable |
Operating Voltage AC V RMS Max | 500 |
No. of Contacts | 48 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Copper Braid, 12 In (BD12N)
- CARLON Elbow Conduit Wtr Tgt 90D 1In (LN20FA-CAR)
- L.H. DOTTIE L.H. Dottie 4'' x 3-1/2'' Reducing Washer, 10PK (RW109)
- SQUARE D Circuit Breaker Enclosure, QO, 3 Spaces, 100A, Main Lug, 3 Phase (QO3100BNRB)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- TRIPP LITE CA6 RJ45 PASS-THROUGH FTP MODU (N232-050-FTP)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connectors, Straight Male, .28"- .34" (7.0-8.6), Nylon Miniature with Spiral (HJ1015BPK25)
- IFM Wireable M12 connector (E11252)
- ALLEN BRADLEY T-Port Connector (898N-43PB-N4KF)
- MURR Connector, M12 male, 4-pol, IDC (7000-12491-0000000)
- IFM Wireable M12 connector (E18164)
- Itt Cannon Cable Connectors