Shop All Cable Connectors
Itt Cannon
CA3108E2821SWBF80
Mfr # CA3108E2821SWBF80
Zoro # G907670174
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Style Plug
- Operating Voltage DC 700
- Insert Arrangement 28-21
- Contact Size 37#15
- No. of Contacts 37
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3108E2821SWBF80
- Zoro # G907670174
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 37#15 |
Details
Connector Style | Plug |
Operating Voltage DC | 700 |
Insert Arrangement | 28-21 |
No. of Contacts | 37 |
Insert Material | Neoprene |
Amperage Rating | 22A |
Mounting Type | Cable |
Operating Voltage AC V RMS Max | 500 |
Contact Style | Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Closure Plug, NOVAL Accessory, 0 Gang, Zinc, Floor Box (5270-0)
- DIVERSIFIED TDT Series True OFF-Delay Relay Output (TDT-240-AKA-060)
- TRIPP LITE Power Inverter, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets (PV2000FC)
- CALBRITE Pulling Elbow, 3/4in., 2-7/8in.L, 316 SS (S60700P900)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Metric Aluminum Cord Connectors, Straight Female, .50-.62", M20 Thread (SHCM201024)
- IFM Wireable M12 connector (E12673)
- COLEMAN CABLE COAX RG6 18/1 BLACK 500 FT (92003-05-08)
- AMPHENOL APH973106A2214P (973106A2214P)
- IFM Wireable M12 connector (E18059)
- IFM Wireable M8 connector (E12464)
- Itt Cannon Cord Grips