Shop All Cable Connectors
Itt Cannon
CA3106E28A51SBA3401
Mfr # CA3106E28A51SBA3401
Zoro # G807669599
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Style Socket
- Operating Voltage AC V RMS Max 500
- Insert Arrangement 28A51
- Amperage Rating 22A
- No. of Contacts 43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3106E28A51SBA3401
- Zoro # G807669599
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 43#15 |
Details
Contact Style | Socket |
Operating Voltage AC V RMS Max | 500 |
Insert Arrangement | 28A51 |
Amperage Rating | 22A |
No. of Contacts | 43 |
Insert Material | Neoprene |
Operating Voltage DC | 700 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Plug 3P 4W 125/250VAC L14-20P BK/WT (HBL2411S)
- 3M Shrink Tubing, 1.0in ID, Clear, 50ft (FP301-1-50'-CLEAR-SPOOL)
- SQUARE D Disconnect Switch Auxiliary Contact Kit (9999TC10)
- SCHNEIDER ELECTRIC Pilot Light, Green, Plastic Fresnel Lens (9001KP35G31)
- ITT CANNON ER 4C 416S SKT PLUG (MS3106F14S2S)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- GARDNER BENDER F-Series Coax Connector, Female Adapter - 2 pk. (GDC-FAM)
- IFM Wireable M12 connector (E18162)
- BALLUFF Power Male/Female T-Splitter 50V 8A Connector (BDNTPTEAA01)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .31-.38", 1/4", Aluminum (SHC1005)
- IFM Wireable M12 connector (E10108)
- Itt Cannon Cable Connectors