Shop All Cable Connectors
Itt Cannon
CA3106E2821SWBF80F0
Mfr # CA3106E2821SWBF80F0
Zoro # G807669247
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Arrangement 28-21
- Mounting Type Cable
- Connector Style Plug
- Operating Voltage DC 700
- No. of Contacts 37
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3106E2821SWBF80F0
- Zoro # G807669247
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 37#15 |
Details
Insert Arrangement | 28-21 |
Mounting Type | Cable |
Connector Style | Plug |
Operating Voltage DC | 700 |
No. of Contacts | 37 |
Contact Style | Pin |
Amperage Rating | 22A |
Operating Voltage AC V RMS Max | 500 |
Insert Material | Neoprene |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL TAYMAC Hubbell Taymac Mm2420C Taymac Extra Duty 55-In-1 Weatherproof While-In-Use Outlet Cover Two Gang Clear (3570137)
- LEVITON DIMMER DECORA WHT 120V (DD00R-DLM)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 30A Amp Range, 600V AC/DC Volt Rating (CVR-CCM)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (XB5AG33)
- ITT CANNON ER 4C 416S SKT PLUG (MS3106F14S2S)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- ANCOR Marine Grade Electrical Wire Seal - Round Cable - 1 to 3/0 AWG, (765004)
- COMMSCOPE Replacement for Tessco Small-capkit (SMALL-CAPKIT)
- IFM Wireable M8 connector (ZJ4010)
- IFM Wireable M12 connector (EVC811)
- REMKE MC Cable Connector, Al, 1/2", .525-.650 (RTK-050-1)
- Itt Cannon Cord Grips