Shop All Cable Connectors
Itt Cannon
CA3106E2821SBF80F97A176
Mfr # CA3106E2821SBF80F97A176
Zoro # G707669248
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Size 37#15
- Operating Voltage DC 700
- Contact Style Pin
- Mounting Type Cable
- Insert Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E2821SBF80F97A176
- Zoro # G707669248
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 37#15 |
Details
Operating Voltage DC | 700 |
Contact Style | Pin |
Mounting Type | Cable |
Insert Material | Neoprene |
No. of Contacts | 37 |
Amperage Rating | 22A |
Connector Style | Plug |
Operating Voltage AC V RMS Max | 500 |
Insert Arrangement | 28-21 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Replacement Gasket, Gasket Accessory, 3 Gang, Neoprene (3FSRG)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, SPDT (TD-88162)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 125/250VAC 30A (HBL9333)
- ELECTRIDUCT Wire Guard, White, PVC, 5 ft L, 2 13/16" W (SR-WG-300-5-WT)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- IFM Wireable valve connector (E12224)
- AMPHENOL ER 3C 316S SKT PLUG (MS3106A10SL3S)
- AMPHENOL 973106A16S1P (973106A16S1P)
- ECLIPSE TOOLS F Connector, RG6 Quad, PK50 (705-002-BU-50)
- IFM Wireable M23 connector (E60124)
- AMPHENOL APH973102A14S2P (973102A14S2P)
- Itt Cannon Cable Connectors