Shop All Cable Connectors
Itt Cannon
CA3106E2821PXBF80F97A176
Mfr # CA3106E2821PXBF80F97A176
Zoro # G607669201
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Material Neoprene
- Insert Arrangement 28-21
- Operating Voltage DC 700
- Amperage Rating 22A
- Mounting Type Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E2821PXBF80F97A176
- Zoro # G607669201
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 37#15 |
Details
Insert Material | Neoprene |
Insert Arrangement | 28-21 |
Operating Voltage DC | 700 |
Amperage Rating | 22A |
Mounting Type | Cable |
Contact Style | Pin |
Connector Style | Plug |
No. of Contacts | 37 |
Operating Voltage AC V RMS Max | 500 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Jumbo Cable Ties, 175#, 24", Natural, 100/Case (CT24175)
- POWER FIRST Female Disconnect, Red, 22-18AWG, PK100 (5UGR1)
- GE Extension Cord, Grounded, 3-Outlet, 25 ft. (43025)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 600 A, NEMA 3R (HU366R)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- IFM Wireable M8 connector (ZJ4010)
- AMPHENOL MILC22992 CLASS L (MS90555C44413S)
- AMPHENOL 973102A14S2S (973102A14S2S)
- AMPHENOL ER 10C 1016 SKT PLUG (MS3106A181S)
- GAMPAK Gampak 49630 0.37 in. BX-MC-Flex Duplex Connector (3181674)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Non-Metallic Locknut, 3/8" (31622002LPK50)
- Itt Cannon Cable Connectors