Shop All Cable Connectors
Itt Cannon
CA3106E2811SBF80F0
Mfr # CA3106E2811SBF80F0
Zoro # G007669528
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Size 18#15,4#25
- Contact Style Pin
- Operating Voltage DC 700
- Mounting Type Cable
- Insert Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E2811SBF80F0
- Zoro # G007669528
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 18#15,4#25 |
Details
Contact Style | Pin |
Operating Voltage DC | 700 |
Mounting Type | Cable |
Insert Material | Neoprene |
Amperage Rating | 22A & 41A |
Insert Arrangement | 28-11 |
Operating Voltage AC V RMS Max | 500 |
Connector Style | Plug |
No. of Contacts | 22 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex MRI Receptacle 125VAC 5-20R RD (HBL8300RMRI)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 100' Length - Green (HS359-S100-GREEN)
- EATON BUSSMANN Automotive Fuse, ATM-ID Series, 10A, 32V DC, Indicating, 2 PK (BP/ATM-10ID)
- SQUARE D Miniature Circuit Breaker, QOB Series 80A, 3 Pole, 120/240V AC (QOB3801021)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- ITT CANNON ER 4C 416S SKT PLUG (MS3106F14S2S)
- W BOX BNC - BNC RG59 CABLE 6 FT, 5PK (0E-606BNC5)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .13-.19", 3/4", Aluminum (SHC1030)
- L.H. DOTTIE L.H. Dottie 3/4'' Snap-In Non-Metallic Cable Connector, 50PK (DRC75)
- GAMPAK 49740 Plastic Cable Connector (3182805)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 90 Degree Male .50-.63", 1/2", Nylon (NHC2024CR)
- Itt Cannon Cable Connectors