Shop All Cable Connectors
Itt Cannon
CA3106E2219PBA34F80
Mfr # CA3106E2219PBA34F80
Zoro # G807669636
product price: $98.45
/ea
Free Shipping & Returns
$98.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Contacts 14
- Contact Style Pin
- Amperage Rating 22A
- Mounting Type Cable
- Contact Size 14#15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E2219PBA34F80
- Zoro # G807669636
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 14#15 |
Details
No. of Contacts | 14 |
Contact Style | Pin |
Amperage Rating | 22A |
Mounting Type | Cable |
Connector Style | Circular |
Insert Material | Neoprene |
Operating Voltage DC | 700 |
Operating Voltage AC V RMS Max | 500 |
Insert Arrangement | 22-19 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block Cover, H; K UL Class, 70 to 100A Amp Range, 600V AC/DC Volt Rating (CVR-RH-60100)
- ABB 1 PVC Conduit Coupling (E940FR-CTN)
- OMRON Industrial Snap Action Switch, Cross Roller, Panel Mount, Plunger Actuator, SPDT (X-10GQ21-B)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5146-0)
- ITT CANNON ER 4C 416S SKT PLUG (MS3106F14S2S)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- KLEIN TOOLS Universal BNC Compression Connectors RG6-R6Q 10-Pack (VDV813-607)
- ECLIPSE TOOLS F Connector, RG6 Quad, PK50 (705-002-BU-50)
- IFM Wireable 1/2" connector (E11764)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Non-Metallic Locknut, 3/8" (31622002LPK50)
- IFM Wireable M12 connector (E18162)
- Itt Cannon Cable Connectors