Shop All Pin & Sleeve Connectors
Itt Cannon
CA3106E10SL3P
Mfr # CA3106E10SL3P
Zoro # G807186621
product price: $60.85
/ea
$60.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Size 3#16
- No. of Contacts 3
- Operating Voltage AC V RMS Max 500
- Connector Type Connector Circular
- Specification MIL-DTL-5015 Type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E10SL3P
- Zoro # G807186621
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 3#16 |
Details
No. of Contacts | 3 |
Operating Voltage AC V RMS Max | 500 |
Connector Type | Connector Circular |
Specification | MIL-DTL-5015 Type |
Insert Material | Neoprene |
Contact Style | Pin |
Amperage Rating | 13A |
Connector Style | Plug |
Operating Voltage DC | 700 |
Insert Arrangement | 10SL-3 |
Termination Method | Solder |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 32 A, Reversing: No (XTCE032C10C)
- SUPCO Auxiliary Contactor, DPAUX6 (DPAUX6)
- SQUARE D Cover Trim Screw Kit 1/2In (10/Bag) (4020513001K)
- DWYER INSTRUMENTS Snap Action Pressure Switch, Pr Sw 73174 PSI 18Npt (A9-2)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 208V (HBL520C9W)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- MARINCO Cls20Fb-H Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Yllw (H) (CLS20FB-H)
- AMPHENOL ER 14C 1416 PIN RECP (MS3102A2027P)
- MARINCO Cdmm-A Marinco Cl/Cls/Clm Male To Male Coupler (M-M) - Black (A) (CDMM-A)
- MARINCO Cls40Fb-A Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Blk (A) (CLS40FB-A)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL460C12W)
- Itt Cannon Pin & Sleeve Connectors