Shop All Cable Connectors
Itt Cannon
CA3102E3611PBF8005G9
Mfr # CA3102E3611PBF8005G9
Zoro # G507669271
product price: $88.49
/ea
Free Shipping & Returns
$88.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Size 48#15
- No. of Contacts 48
- Operating Voltage DC 700
- Connector Style Receptacle
- Contact Style Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3102E3611PBF8005G9
- Zoro # G507669271
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 48#15 |
Details
No. of Contacts | 48 |
Operating Voltage DC | 700 |
Connector Style | Receptacle |
Contact Style | Pin |
Amperage Rating | 22A |
Operating Voltage AC V RMS Max | 500 |
Mounting Type | Box Mount |
Insert Arrangement | 36-10 |
Insert Material | Neoprene |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C54L)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 2" x 25ft- White (BSRW-J-200-25-WT)
- 3M Replacement for 3M Mvu18-10fbx (MVU18-10FBX 3M)
- MUTUAL INDUSTRIES 11"L Colored Zip Ties, 100 pk (14970-11 NAT)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- AMPHENOL ER 10C 1016 SKT PLUG (MS3106A181S)
- IFM IO-Link to Analog Signal Converter, 300mA (DP1213)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Junior, .25"-.31", 1/2" NPT, Black (HJ1058BPK25)
- MURR Connector, M12 male, 4-pol, IDC (7000-12491-0000000)
- IFM Wireable M12 connector (E11145)
- KLEIN TOOLS Weatherproof F-Compression Connectors RG6 50-Pack (VDV812-624)
- Itt Cannon Cord Grips