Shop All Cable Connectors
Itt Cannon
CA3102E3611PBF8005
Mfr # CA3102E3611PBF8005
Zoro # G807669384
Free Shipping & Returns
$76.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Style Receptacle
- Contact Style Pin
- Contact Size 48#15
- Insert Material Neoprene
- No. of Contacts 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3102E3611PBF8005
- Zoro # G807669384
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 48#15 |
Details
Connector Style | Receptacle |
Contact Style | Pin |
Insert Material | Neoprene |
No. of Contacts | 48 |
Mounting Type | Box Mount |
Operating Voltage AC V RMS Max | 500 |
Amperage Rating | 22A |
Operating Voltage DC | 700 |
Insert Arrangement | 36-10 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WISKA M25x1.5-W/ST/SS1.4305-17.0 (10069003)
- GAMPAK Wedge Clamp Connectr 6-2 (51061)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: No (XTCE012B10T)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Thru-Beam (XUK2ARCNL2T)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- ITT CANNON ER 4C 416S SKT PLUG (MS3106F14S2S)
- L.H. DOTTIE L.H. Dottie 1/2'' Snap-In Non-Metallic Cable Connector, 100PK (DRC50)
- COLEMAN CABLE COAX RG6 18/1 BLACK 500 FT (92003-05-08)
- ECLIPSE TOOLS Conn, BNC Compression, RG59, PK10 (705-008-BK-10)
- IFM Wireable valve connector (E12224)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .38-.50", 3/4", Aluminum (SHC2035CR)
- Itt Cannon Cord Grips