Shop All Cable Connectors
Itt Cannon
CA3102E3610SBF8005
Mfr # CA3102E3610SBF8005
Zoro # G807669360
product price: $89.75
/ea
Free Shipping & Returns
$89.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type Circular
- Connector Style Receptacle
- Operating Temperature °F (°C) -67 to +257 (-55 to +125)
- Termination Method Crimp
- Shielding Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3102E3610SBF8005
- Zoro # G807669360
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 48#15 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push-button, 22 mm, Red (XB7NW34B1)
- EATON BUSSMANN UL Class Fuse, H Class, NON Series, Fast-Acting, 125A, 250V AC, Non-Indicating (NON-125)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 3 Pole, 120/240V AC (QOB330VH)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (RPF2BB7)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- HAWKE CABLE GLAND 1/2IN NPT CONNECTOR (501/453/UNIV)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 90 Degree Male .50-.63", 1/2", Nylon (NHC2024CR)
- TRIPP LITE CA6 RJ45 PASS-THROUGH FTP MODU (N232-050-FTP)
- IFM Wireable M12 connector (E12673)
- HARTING Han Inox 10B-Gs-R-M32 (19443100547)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .11-.31", 16MM, Black (SECM16B)
- Itt Cannon Cable Connectors