Shop All Cable Connectors
Itt Cannon
CA3102E32A10PBF8005
Mfr # CA3102E32A10PBF8005
Zoro # G407669401
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shell Plating Olive Drab Cadmium
- Amperage Rating 135A
- Sealing IP67
- Insert Material Neoprene
- Shell Material Aluminum Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3102E32A10PBF8005
- Zoro # G407669401
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 54#15 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 20A, 32V AC, 1kA at 32V AC, 5 PK (AGC-20-R)
- PANDUIT Blade Kit, Gs2b, Gs2bl, Ppts Tools (K2-BLD2)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V DC, 32 A, Reversing: No (LC1D32BD)
- IFM Pressure Sensor, Range -14.5 to 14.5 psi (PN7299)
- ITT CANNON ER 4C 416S SKT PLUG (MS3106F14S2S)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .11-.31", 16MM, Black (SECM16B)
- BALLUFF Power Male/Female T-Splitter 50V 8A Connector (BDNTPTEAA01)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .38-.50", 3/4", Aluminum (SHC2035CR)
- AMPHENOL ER 7C 716S SKT PLUG (MS3106A16S1S)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Accessories (LNM40BPK100)
- Itt Cannon Cable Connectors