Shop All Cable Connectors
Itt Cannon
CA3102E3217PBF80
Mfr # 1016428
Zoro # G107669640
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Material Neoprene
- Contact Style Pin
- Mounting Type Box Mount
- Operating Voltage DC 1250
- Insert Arrangement 32-15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # 1016428
- Zoro # G107669640
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 3#12, 2#0 |
Details
Insert Material | Neoprene |
Contact Style | Pin |
Mounting Type | Box Mount |
Operating Voltage DC | 1250 |
Insert Arrangement | 32-15 |
Operating Voltage AC V RMS Max | 900 |
Connector Style | Receptacle |
Amperage Rating | 135A |
No. of Contacts | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Proline Gold Series Double-Bay Desk Cons (PGLD12125DC)
- GE Outlet Pwr Outdoor 30A (U013P)
- HONEYWELL R8184G4009 Cad Cell Relay (R8184G4009)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS612B1PAL2)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- KEEN 49630 0.37 in. BX-MC-Flex Duplex Connector (KE157789)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Junior, .25"-.31", 1/2" NPT, Black (HJ1058BPK25)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 90 Degree Male .50-.63", 1/2", Nylon (NHC2024CR)
- DYNE-A-PAK Dyne-A-Pak 201002SN00 CPC Foam Tray; Black - Case of 500 (201002SN00 CPC)
- AMPHENOL ER 3C 316S SKT PLUG (MS3106A10SL3S)
- SWE-TECH 3C BNC Female to RCA Male Adapter (FWT30X2-03100)
- Itt Cannon Cord Grips