Shop All Cable Connectors
Itt Cannon
CA3102E28A51PBA34F80
Mfr # CA3102E28A51PBA34F80
Zoro # G707669521
product price: $61.55
/ea
$61.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Material Neoprene
- Mounting Type Box Mount
- Contact Style Pin
- Operating Voltage AC V RMS Max 500
- Insert Arrangement 28A51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3102E28A51PBA34F80
- Zoro # G707669521
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 43#15 |
Details
Insert Material | Neoprene |
Mounting Type | Box Mount |
Contact Style | Pin |
Operating Voltage AC V RMS Max | 500 |
Insert Arrangement | 28A51 |
Connector Style | Receptacle |
No. of Contacts | 43 |
Amperage Rating | 22A |
Operating Voltage DC | 700 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 350A, 600V AC, Non-Indicating (JLS350)
- FAITH Ivory Toggle Light Switch, Single Pole, 15 Amp Switch Toggle, Grounding Screw, 120V, 10PK (SSK2-IV-10)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R Almond (8300LATRA)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, White (P38W)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- IFM Wireable M12 connector (E12356)
- IFM Wireable M23 connector (E60136)
- AMPHENOL 44 RECPT 3 CONTACTS (441041000000)
- KLEIN TOOLS Universal F Compression Connectors RG59 10-Pack (VDV812-615)
- ECLIPSE TOOLS Conn, BNC Compression, RG59, PK10 (705-008-BK-10)
- IFM Wireable M8 connector (ZJ4010)
- Itt Cannon Cable Connectors