Shop All Cable Connectors
Itt Cannon
CA3102E2822SBA34F80
Mfr # CA3102E2822SBA34F80
Zoro # G707669224
product price: $77.69
/ea
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Style Receptacle
- Operating Voltage DC 1250
- Insert Material Neoprene
- Operating Voltage AC V RMS Max 900
- Amperage Rating 22A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3102E2822SBA34F80
- Zoro # G707669224
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 3#15,3#160 |
Details
Connector Style | Receptacle |
Operating Voltage DC | 1250 |
Insert Material | Neoprene |
Operating Voltage AC V RMS Max | 900 |
Amperage Rating | 22A |
Mounting Type | Box Mount |
No. of Contacts | 6 |
Contact Style | Socket |
Insert Arrangement | 28-22 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-3SQ)
- NVENT HOFFMAN Ventilator, Gray, Plastic (ANMV3)
- GARDNER BENDER Splice Butt Heat Shrink Kit, PK24 (GBX-TK)
- OMRON Magnetc Actuatr, For MA16 Series, .75 in W (44507-0716)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- CABLE WHOLESALE F-Pin Coaxial Quick Connect Adapter, Threaded F-Pin Female to Quick F-Pin Male (200-103)
- QUEST TECHNOLOGY INTERNATIONAL BNC Intra-Adapter - 50 Ohm, BNC Tee (F-F-F) (CAD-1025)
- CABLE WHOLESALE CAT-6 Cable Bulk (10X8-031SH)
- TRIPP LITE CA6 RJ45 PASS-THROUGH FTP MODU (N232-050-FTP)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .49-.71", 25MM, Black (SECM25B)
- IFM Wireable M12 connector (E12673)
- Itt Cannon Cable Connectors