Shop All Cable Connectors
Itt Cannon
CA3102E2812PWB
Mfr # CA3102E2812PWB
Zoro # G607669522
Free Shipping & Returns
$75.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Box - Front Mount - Thru Holes
- Contact Material Copper Alloy
- No. of Contacts 26
- Shell Plating Olive Drab Cadmium
- Amperage Rating 22A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3102E2812PWB
- Zoro # G607669522
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 26#15 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electronic Timer, 24 hr./365 Days, 30A (ET2105CR)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 15A, 600V AC, Non-Indicating (DFJ-15)
- LEVITON Locking Plug (CS8365C)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 1-1/4", Steel (2235)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- IFM Wireable M12 connector (E18343)
- IFM Wireable M23 connector (E60136)
- COMMSCOPE Replacement for Tessco Small-capkit (SMALL-CAPKIT)
- IFM Wireable M8 connector (E10919)
- ECLIPSE TOOLS Conn, CATV F Push, On, RG6, PK10 (902-383-10)
- TRIPP LITE CA6 RJ45 PASS-THROUGH FTP MODU (N232-050-FTP)
- Itt Cannon Cable Connectors