Shop All Cable Connectors
Itt Cannon
CA3102E2811PBF80A17605
Mfr # CA3102E2811PBF80A17605
Zoro # G707669491
product price: $98.95
/ea
Free Shipping & Returns
$98.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Style Pin
- Contact Size 18#15,4#25
- Insert Arrangement 28-11
- Connector Style Receptacle
- Insert Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3102E2811PBF80A17605
- Zoro # G707669491
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 18#15,4#25 |
Details
Contact Style | Pin |
Insert Arrangement | 28-11 |
Connector Style | Receptacle |
Insert Material | Neoprene |
Operating Voltage AC V RMS Max | 500 |
Amperage Rating | 22A & 41A |
No. of Contacts | 22 |
Mounting Type | Box Mount |
Operating Voltage DC | 700 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Half Clamp, Galvanized, Dia 1/2 In, PK50 (CH0809Z1)
- HONDA Air Cleaner Element (17211-ZBH-W00)
- FLOSSER Fuse Red Atr Mic2 7.5Amp, 502875 (502875)
- ENM Counter, Mechanical, 6 Digit, RH/TC (M2BA60A)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- PCTEL & MAXRAD PCTEL & Maxrad TC 0.75 in. Nmo Style Trunk Mount with 17 ft. Rg58U Coaxial Cable & Crimp On TNC Connector (TC)
- REMKE MC Cable Connector, SS, 1/2", .525-.650 (RTKSS-050-1)
- IFM Wireable M8 connector (E12463)
- AMPHENOL MILC22992 CLASS L (MS90555C44413S)
- IFM Wireable M12 connector (EVC817)
- NEXTGEN RG6 Double-Bubble Style for Radial Compression (NE1255153)
- Itt Cannon Cable Connectors