Shop All Cable Connectors
Itt Cannon
CA3102E24A35PB
Mfr # CA3102E24A35PB
Zoro # G607669393
$60.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Style Pin
- Insert Material Neoprene
- Connector Style Receptacle
- Mounting Type Box Mount
- Termination Method Solder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3102E24A35PB
- Zoro # G607669393
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 14#15,2#25 |
Details
Contact Style | Pin |
Insert Material | Neoprene |
Connector Style | Receptacle |
Mounting Type | Box Mount |
Termination Method | Solder |
Operating Voltage DC | 700 |
Amperage Rating | 22A & 41A |
Insert Arrangement | 24-7 |
Operating Voltage AC V RMS Max | 500 |
No. of Contacts | 16 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Cylinder, Reflective (E65-SMPR3-HL)
- OMRON General Purpose Relay, 240V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PIAC240)
- LEVITON GFI Receptacle, Wht, PlyCrbt, Bck;Sd (GFRBF-W)
- EATON B-LINE Conduit Hanger, Steel, Zinc Phosphate (BW-16)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- TRIPLETT BNC Adapter, Right Angle Male/Fema, PK10 (301-RA-350TP)
- REMKE MC Cable Connector, Al, 2", 2.100-2.225 (RTK-200-14)
- KLEIN TOOLS Universal BNC Compression Connectors RG6-R6Q 35-Pack (VDV813-613)
- L.H. DOTTIE L.H. Dottie 1/2'' Snap-In Non-Metallic Cable Connector, 100PK (DRC50)
- TURCK CABLE MOUNT CONNECTOR (BS 8181-0 U0885-25)
- LEVITON TAMPER RECEPT WHITE 10PK (T5320-WMP)
- Itt Cannon Cable Connectors