Shop All Cable Connectors
Itt Cannon
CA3102E247PBF80A17605
Mfr # CA3102E247PBF80A17605
Zoro # G407669623
Free Shipping & Returns
$80.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Box Mount
- Insert Arrangement 24-7
- Contact Style Pin
- Amperage Rating 22A & 41A
- Insert Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3102E247PBF80A17605
- Zoro # G407669623
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 14#15,2#25 |
Details
Mounting Type | Box Mount |
Insert Arrangement | 24-7 |
Contact Style | Pin |
Amperage Rating | 22A & 41A |
Insert Material | Neoprene |
No. of Contacts | 16 |
Operating Voltage AC V RMS Max | 500 |
Connector Style | Receptacle |
Operating Voltage DC | 700 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Capacitive, 8mm, PNP (KG5069)
- EATON BUSSMANN Open Fuse Block, T UL Class, 3 Poles, 31 to 60A Amp Range, 300V AC/DC Volt Rating (T30060-3CR)
- RIP-TIE 600 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-60-1SP-BK)
- APC UPS System, 500VA, 6 Outlets, Out: 120V , In:120V (BK500)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- ITT CANNON ER 4C 416S SKT PLUG (MS3106F14S2S)
- ZENITH Connector F Coax Rgt Angle Rg6 (VA1001RG6RA)
- BELL OUTDOOR 2 1/2 Squeeze Clamp Straight Connector (3310)
- QUEST TECHNOLOGY INTERNATIONAL BNC (Male) Connector, 75 Ohm - Twist-On, Rg-59 (CBB-1210)
- KLEIN TOOLS Universal BNC Compression Connectors RG6-R6Q 35-Pack (VDV813-613)
- IFM Wireable M12 connector (E18059)
- Itt Cannon Cord Grips