Shop All Cable Connectors
Itt Cannon
CA3102E245SBF80A176A232
Mfr # CA3102E245SBF80A176A232
Zoro # G807669667
product price: $75.45
/ea
Free Shipping & Returns
$75.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Box Mount
- No. of Contacts 16
- Insert Arrangement 24-15
- Connector Style Receptacle
- Insert Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3102E245SBF80A176A232
- Zoro # G807669667
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 16#15 |
Details
Mounting Type | Box Mount |
No. of Contacts | 16 |
Insert Arrangement | 24-15 |
Connector Style | Receptacle |
Insert Material | Neoprene |
Amperage Rating | 22A |
Operating Voltage DC | 700 |
Operating Voltage AC V RMS Max | 500 |
Contact Style | Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, TEYF Series 80A, 3 Pole, 277/480V AC (TEYF380)
- HELI-TUBE 3/16 In. OD X 100FT Black Nylon Spiral Wrap (HT 3/16 N-B-100)
- APPLETON ELECTRIC Conduit Outlet Body, LB, 1/2 In. (LB50T-A)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XR1AEX4NV1XX)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .11-.31", 16MM, Black (SECM16B)
- BELL OUTDOOR Closure Plugs 1 Npt Gray..Bag Of 4.. (5271-0)
- AMPHENOL APH973102A14S2P (973102A14S2P)
- BELL OUTDOOR Hubbell Armored Cable Connector (2661)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Non-Metallic Locknut, 1/2" (31622003LPK50)
- REMKE MC Cable Connector, Al, 2", 2.100-2.225 (RTK-200-14)
- Itt Cannon Cord Grips