Shop All Cable Connectors
Itt Cannon
CA3100E24A28SBF80A17605
Mfr # CA3100E24A28SBF80A17605
Zoro # G607669645
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Insert Arrangement 24A28
- Amperage Rating 22A
- No. of Contacts 28
- Connector Style Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3100E24A28SBF80A17605
- Zoro # G607669645
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 28#15 |
Details
Mounting Type | Wall Mount |
Insert Arrangement | 24A28 |
Amperage Rating | 22A |
No. of Contacts | 28 |
Connector Style | Receptacle |
Insert Material | Neoprene |
Operating Voltage AC V RMS Max | 200 |
Operating Voltage DC | 250 |
Contact Style | Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum (S1TFCBRS)
- TRIPP LITE Molded Patch Cable, Cat6, 1 ft., Blue (N201-001-BL)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 30A, 3 Pole, 240/415/440V AC, D Curve (M9F43330)
- PANDUIT Flushed Duct Cover, PVC, 4" x 1' (6-Pack), Black, Protective Film (C4BL6-F)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- CABLE WHOLESALE Platinum Tools ezEx44-RJ45 Crimp Plugs, 100PK (202044J)
- ECLIPSE TOOLS Conn, BNC Compression, RG59, PK10 (705-008-BK-10)
- GARDNER BENDER Connector Rg-6 Push-On F-Conn (ITC-RG-6)
- HARTING Han Inox 10B-Gs-R-M32 (19443100547)
- LEGRAND Cable Connectors/Terminators, BLANK TJ QTY 10 WM GRY (42100002-78)
- REMINGTON INDUSTRIES SMA Male Coaxial Connector Components, Threaded Strght Plug for RG-55, RG-142, RG-223, RG-400 Cbls (901-9511-1SF)
- Itt Cannon Cord Grips