Shop All Cable Connectors
Itt Cannon
CA3100E247SBF8005
Mfr # CA3100E247SBF8005
Zoro # G907669574
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grommet & Seals Material Polychloroprene
- Shell Color Olive Drab
- Sealing IP67
- Operating Voltage AC V RMS Max 500
- No. of Contacts 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3100E247SBF8005
- Zoro # G907669574
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 14#15,2#25 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Conct, 350 kcmil, Width: 1.29 in (YA31)
- STA-KON 22-16 AWG Vinyl Ring Terminal 1/4" Stud PK100 (18RA-14)
- MONOPRICE Ethernet Cable, Cat 6, Black, 14 ft. (2309)
- ANVIL Beam Clamp 4, Standard, Carbon Steel, 3/8In (0500315007)
- ITT CANNON ER 4C 416S SKT PLUG (MS3106F14S2S)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- L.H. DOTTIE L.H. Dottie 1/2'' Non-Metallic Cable Connector, 50PK (NMC50)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .25-.38", 1/2", Nylon (SHC2022CR)
- ECLIPSE TOOLS Conn, CATV F Push, On, RG6, PK10 (902-383-10)
- IFM Wireable M12 connector (EVF569)
- KLEIN TOOLS Universal F Compression Connectors RG59 10-Pack (VDV812-615)
- Itt Cannon Cord Grips