Shop All Cable Connectors
Itt Cannon
CA3100E2223PWBF8005
Mfr # CA3100E2223PWBF8005
Zoro # G907669239
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating Temperature °F (°C) -67 to +257 (-55 to +125)
- Mounting Type Wall - Rear Mount - Thru Holes
- Insert Rotation/Keying W
- Rotation Angle 35
- Connector Type Circular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3100E2223PWBF8005
- Zoro # G907669239
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 8#12 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS Generator, Tone (77GX)
- HONEYWELL Right Angle Actuating Key (GKZ52M)
- EATON BUSSMANN Open Fuse Block, R UL Class, 1 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (RM60030-1SR)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (703001D02F060)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- CABLE WHOLESALE F-Pin Coaxial Quick Connect Adapter, Threaded F-Pin Female to Quick F-Pin Male (200-103)
- HARTING Han Inox 10B-Gs-R-M32 (19443100547)
- IFM Wireable valve connector (E12224)
- REMKE MC Cable Connector, Al, 1/2", .650-.775 (RTK-050-2)
- PCTEL & MAXRAD PCTEL & Maxrad TC 0.75 in. Nmo Style Trunk Mount with 17 ft. Rg58U Coaxial Cable & Crimp On TNC Connector (TC)
- HARTING M32 To 1" Npt Adapter (73000005320)
- Itt Cannon Cord Grips