Shop All Cable Connectors
Itt Cannon
CA06COME28A16SBF8044
Mfr # CA06COME28A16SBF8044
Zoro # G507669431
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage DC 700
- Amperage Rating 22A & 135A
- Insert Arrangement 28A16
- Insert Material Neoprene
- Contact Size 5#15,4#160
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA06COME28A16SBF8044
- Zoro # G507669431
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 5#15,4#160 |
Details
Operating Voltage DC | 700 |
Amperage Rating | 22A & 135A |
Insert Arrangement | 28A16 |
Insert Material | Neoprene |
Operating Voltage AC V RMS Max | 500 |
Contact Style | Pin |
No. of Contacts | 9 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, Q Series 20A, 2 Pole, 120/240V AC (Q220)
- GAMPAK CLAMP BEAM 1/4""-20 IRON (49004)
- ITT CANNON CAB CON 16S PIN 22/20 F80 A176 (3308744006)
- EATON BUSSMANN Medium-Voltage Fuse, CAV Series, 0.50A, 38,000V AC, Cylindrical, VT Link Type (38CAVH0.5E)
- ITT CANNON ER 4C 416S SKT PLUG (MS3106F14S2S)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- AMPHENOL ER 3C 316S SKT PLUG (MS3106A10SL3S)
- ANCOR Marine Grade Electrical Wire Seal - Flat Cable, 14/3 to 12/3 AWG (765012)
- JONARD TOOLS RJ45 CAT5/5E Pass-Through Connecto, PK 50 (RJ45-550)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .31-.38", 1/4", Aluminum (SHC1005)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 90 Degree Male .50-.63", 1/2", Nylon (NHC2024CR)
- Itt Cannon Cord Grips