Shop All Cable Connectors
Itt Cannon
CA06COME2851PBF80
Mfr # CA06COME2851PBF80
Zoro # G707669385
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Arrangement 28-51
- Contact Size 12#12
- Contact Style Pin
- No. of Contacts 12
- Operating Voltage DC 700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA06COME2851PBF80
- Zoro # G707669385
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 12#12 |
Details
Insert Arrangement | 28-51 |
Contact Style | Pin |
No. of Contacts | 12 |
Operating Voltage DC | 700 |
Insert Material | Neoprene |
Operating Voltage AC V RMS Max | 500 |
Amperage Rating | 22A & 135A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERGEN INDUSTRIES Single Extension Cord, 15A, 50 ft, 14/3 (OC50143)
- 3M HeatShrink Cable Breakout Boot (HDBB-220-1-250)
- NEXTGEN 7803 30A 3Phase Man Switch (NE138446)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB4BH013)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- HALEX 100PK38 Cla Connector (05103B)
- JONARD TOOLS RJ45 CAT5/5E Pass-Through Connect, PK 100 (RJ45-5100)
- AMPHENOL ER 3C 316S SKT PLUG (MS3106A10SL3S)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Non-Metallic Locknut, 3/8" (31622002LPK50)
- ECLIPSE TOOLS BNC Connector for RG6/U, PK20 (705-006-BK-20)
- BELL OUTDOOR 4 Comp Emt Coupling (2956US)
- Itt Cannon Cord Grips