Shop All Cable Connectors
Itt Cannon
CA06COME2821PBF80
Mfr # CA06COME2821PBF80
Zoro # G107669398
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Contacts 37
- Operating Voltage DC 700
- Insert Arrangement 28-21
- Contact Style Pin
- Amperage Rating 22A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA06COME2821PBF80
- Zoro # G107669398
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 37#15 |
Details
No. of Contacts | 37 |
Operating Voltage DC | 700 |
Insert Arrangement | 28-21 |
Contact Style | Pin |
Amperage Rating | 22A |
Insert Material | Neoprene |
Operating Voltage AC V RMS Max | 500 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ferrule, 10 AWG, Non-Insul, 15/32in., PK1000 (F82-12-M)
- TY-RAP 8.75" L Heavy Duty Cable Tie NAT PK 50 (TY5272M)
- SQUARE D Nonfusible Flange Mount Disconnect Switch, 600V AC/V DC (9422TCN30)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.375A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDL-3/8-R)
- ITT CANNON ER 4C 416S SKT PLUG (MS3106F14S2S)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- IFM Wireable M23 connector (E60136)
- IFM Wireable M12 connector (E11145)
- IFM Wireable M8 connector (E12463)
- SWE-TECH 3C RG58 Solid Core BNC Male Crimp Connector, 50 Ohm, 3 Piece Set (FWT31X1-05500)
- IFM Wireable M12 connector (E18343)
- Itt Cannon Cable Connectors