Shop All Cable Connectors
Itt Cannon
CA06COME2223PBF80
Mfr # CA06COME2223PBF80
Zoro # G907669673
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage DC 1250
- Insert Material Neoprene
- Operating Voltage AC V RMS Max 500/900
- Insert Arrangement 22-23
- Connector Style Circular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA06COME2223PBF80
- Zoro # G907669673
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 8#12 |
Details
Operating Voltage DC | 1250 |
Insert Material | Neoprene |
Operating Voltage AC V RMS Max | 500/900 |
Insert Arrangement | 22-23 |
Connector Style | Circular |
No. of Contacts | 8 |
Amperage Rating | 41A |
Contact Style | Pin |
Mounting Type | Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button operator, 30 mm, Green (52PM9W3)
- TRIPP LITE Power Cord, HD, L6-30P/R, 30A, 10AWG, 8ft (P041-008)
- LEVITON Receptacle (M8300-I)
- SQUARE D Plug in relay, Type N, relay socket, 11 tubular pin, single tier, for 8510KP relays and 9050JCK timers, bulk packaged (8501NR61B)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- SIGMA Sigma C-750 0.75 in. NM-SE Cable Connector 50 per Box (3401999)
- IFM Wireable M12 connector (E18059)
- ECLIPSE TOOLS Conn, CATV F Twist On, RG6, 10PK (902-368-10)
- HUBBELL WIRING DEVICE-KELLEMS Ip68 20Mm Plastic Compression For 12/3 S (SECM20B)
- GARDNER BENDER F-Series Coax Connector, Female Adapter - 2 pk. (GDC-FAM)
- LEVITON TAMPER RECEPT WHITE 10PK (T5320-WMP)
- Itt Cannon Cord Grips