Shop All Pin & Sleeve Connectors
Itt Cannon
APD5BSH
Mfr # 1215830012
Zoro # G707186615
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Termination Method Crimp
- Contact Material Copper Alloy
- Shell Color Blue
- Operating Voltage DC 48
- Mounting Type Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # 1215830012
- Zoro # G707186615
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | Dependent On Contact |
Details
Termination Method | Crimp |
Contact Material | Copper Alloy |
Shell Color | Blue |
Operating Voltage DC | 48 |
Mounting Type | Cable |
Amperage Rating | 245A |
Shell Material | Thermoplastic |
Insert Arrangement | 1 Way |
Specification | DIN72585 |
Contact Mating Life | 50 |
Operating Temperature °F (°C) | -40 to 125 C (-40 to 125 F) |
Contact Style | Socket |
Connector Type | Circular |
No. of Contacts | 1 |
Contacts Supplied | No |
Connector Style | Plug |
Insert Material | Thermoplastic |
Contact Plating | Silver |
Sealing | IP69K |
Shielding | No |
Crimp Wire Gauge | 4,2,0 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Miniature Circuit Breaker, NDB2T-63 C2/1 L Series 2A, 1 Pole, 277V AC, C Curve (33V888)
- LUTRON Designer Wall Plates, Number of Gangs: 5 Thermoset, Gloss Finish, White (CW-5-WH)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 30A, 125V (HBL330P4W)
- ASI Dual Sided Multi Tap Connector for 6 - 3/0 AWG, 2 Port, 600V, Black (AICD3-0-2)
- ZORO SELECT Pin and Sleeve Connector, Red, 5.0 HP (BRY420C7W)
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL360CS1W)
- MARINCO Cls20Mb-F Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Brwn (F) (CLS20MB-F)
- MARINCO Cls40Fb-B Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Wht (B) (CLS40FB-B)
- MARINCO Cls20Fb-E Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Grn (E) (CLS20FB-E)
- MARINCO Cls40Mrsb-B Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Wht (B) (CLS40MRSB-B)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 208V (HBL560C9W)
- Itt Cannon Pin & Sleeve Devices