Shop All Pin & Sleeve Connectors
Itt Cannon
APD RECP PIN 4 GRY
Mfr # 1215830005
Zoro # G407173779
product price: $2.25
/ea
Sold in multiples of 4 for $9.00
$9.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- No. of Contacts 4
- Connector Style Receptacle
- Operating Temperature °F (°C) -40 to 125 C (-40 to 125 F)
- Insert Arrangement 4 Way
- Contact Plating Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # 1215830005
- Zoro # G407173779
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | Dependent On Contact |
Details
No. of Contacts | 4 |
Connector Style | Receptacle |
Operating Temperature °F (°C) | -40 to 125 C (-40 to 125 F) |
Insert Arrangement | 4 Way |
Contact Plating | Tin |
Connector Type | Circular |
Amperage Rating | 34A |
Contact Material | Copper Alloy |
Contact Style | Pin |
Shell Color | Gray |
Mounting Type | Wall - Front Mount - Thru Holes |
Sealing | IP69K |
Crimp Wire Gauge | 20, 18, 16, 14, 12 |
Insert Material | Thermoplastic |
Specification | DIN72585 |
Contacts Supplied | No |
Contact Mating Life | 50 |
Shell Material | Thermoplastic |
Operating Voltage DC | 48 |
Termination Method | Crimp |
Shielding | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Time-Delay, 50A, 480V AC, Non-Indicating (SC-50)
- QUICKCABLE Black Welding Cable, 6 ga., 100 ft. (202102-100)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 10A, 600V AC, Indicating (LPS-RK-10SPI)
- MULBERRY Number of Gangs: 2 Cold-Rolled Steel, Matte Finish, Black (87152)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 125V (HBL330C4W)
- HUBBELL Pin and Sleeve Connector, 30A, 600VAC (HBL430CS1W)
- HUBBELL Ac Marine Connector (M5200CS1R)
- MARINCO Cls40Fb-B Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Wht (B) (CLS40FB-B)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 208V (HBL530C9W)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL3100C6W)
- MARINCO Cll3Rn-B Marinco White Cam Cover (CLL3RN-B)
- Itt Cannon Pin & Sleeve Devices