Shop All Pin & Sleeve Connectors
Itt Cannon
APD RECP JN PIN PWR 1 RED
Mfr # 1215830017
Zoro # G707173721
$8.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Termination Method Crimp
- Contact Style Pin
- Operating Voltage DC 48
- Operating Temperature °F (°C) -40 to 125 C (-40 to 125 F)
- Shielding No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # 1215830017
- Zoro # G707173721
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | Dependent On Contact |
Details
Termination Method | Crimp |
Contact Style | Pin |
Operating Voltage DC | 48 |
Operating Temperature °F (°C) | -40 to 125 C (-40 to 125 F) |
Shielding | No |
Mounting Type | Jam Nut - Rear Mount |
Contacts Supplied | No |
No. of Contacts | 1 |
Shell Color | Red |
Specification | DIN72585 |
Shell Material | Thermoplastic |
Contact Mating Life | 50 |
Contact Plating | Silver |
Contact Material | Copper Alloy |
Connector Style | Receptacle |
Connector Type | Circular |
Insert Arrangement | 1 Way |
Insert Material | Thermoplastic |
Sealing | IP69K |
Amperage Rating | 245A |
Crimp Wire Gauge | 4,2,0 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Current Sensing Relay, 0.1to1A, 24to240VAC, Mounting: Din Rail (841CS1-UNI)
- ZORO SELECT Locking Receptacle, Black, 120/208VAC, 20A (72120FR)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 (ZCMD21L1)
- GE Thermal Unit, 3.88A (CR123H446A)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL430C9W)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 480V (HBL5100C7W)
- MARINCO Cls20Mb-G Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Orng (G) (CLS20MB-G)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 480V (HBL430C7W)
- MARINCO Cls20Mb-B Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Wht (B) (CLS20MB-B)
- HUBBELL Pin and Sleeve Connector, 100A, 125/250V (M4100C12R)
- Itt Cannon Pin & Sleeve Connectors